Beli bearing ucp 208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. Zebra Technologies DT Printer
    Mulai

    Rp6.899.900

    Zebra Technologies DT Printer
    atribut:
    • Dimensions (mm): 130x117.7x49.5
    • Battery Capacity (mAh): 2280
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Maximum Print Speed (mm/s): Up to 100
    • Maximum Print Width (mm): 72
  3. FAG Pillow Block
    Mulai

    Rp119.900

  4. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  5. FYH UCP Pillow Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCP Pillow Type (Cylindrical Hole)
    atribut:
    • Shape: Pillow type
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
  6. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  7. SKF Pillow Block Housing
    Mulai

    Rp419.900

    SKF Pillow Block Housing
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  8. NTN Bearing Unit
    Mulai

    Rp21.900

  9. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  10. FYH UCP Pillow Type (Cylindrical Hole)
    Mulai

    Rp259.900

    FYH UCP Pillow Type (Cylindrical Hole)
    atribut:
    • Shape: Pillow type
  11. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.099.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
Daftar Harga bearing ucp 208 Terbaru March 2026
FYH Pillow Block Bearing UCP SeriesRp129.900
INA Plummer Block Housing UnitsRp119.900
Zebra Technologies DT PrinterRp6.899.900
SKF Plummer Block HousingRp1.399.900
ROHA Pillow BlockRp40.900
FAG Pillow BlockRp119.900
FYH Pillow Type Unit UCP TypeRp119.900
ASB Pillow Block BearingRp29.900
FYH UCP Pillow Type (Cylindrical Hole)Rp249.900
SKF Pillow Block Ball BearingRp209.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait